Shop All Identification Labels
Brady
Label
Mfr # B33C-2000-435
Zoro # G304078825
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Standards 2015/863, CSA Certified, RoHS Compliant to 2011/65/EU, UL Recognized
- Color Silver
- Adhesive Material Acrylic
- Label Thickness 0.0027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33C-2000-435
- Zoro # G304078825
- UPC # 888434563946
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Roll Size | 2 in x 100 ft |
Label Size (WxL) | 2 in |
Label Width | 2 in |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Material Metallized Polyester, Material Properties Metallized, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R6000, Roll Length 100 ft, Width 2 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Gray (1790G)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- BRADY Label (B33-12-422)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- BRADY Label, 1-5/8 In. W, Polyester, PK2500 (LAT-56-361-2.5)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- NMC In Case Of Fire Break Glass Sign (M40P)
- Brady Safety Labels