Shop All Identification Labels
Brady
Label
Mfr # B33C-2000-413
Zoro # G804073979
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU, UL Recognized
- Color Silver
- Roll Length 100 ft
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33C-2000-413
- Zoro # G804073979
- UPC # 888434561898
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Roll Size | 2 in x 100 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Description
Label, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Satin, Label Material Polyester, Material Properties Metallic Appearance, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R6000, Roll Length 100 ft, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- 3M Coiled Airline Hose, 50 ft. (W-2929-50)
- SNAPLOCK Quick Release Clamp (037-00016)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10 (LCU3-0297-RA_14x10)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Brady Hazardous Materials Diamond Label, 10in X 10in, Red/Yellow/Blue/White (58503)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87791 (87791)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- BRADY Label (B33-161-483-ANSIWA)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- Brady Safety Labels