Shop All Identification Labels
Brady
Label
Mfr # B33-9-417
Zoro # G304073868
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color Black on Translucent
- Printer Series Compatibility BBP33, i3300, i5300
- Application Cable and Wire, Data and Communications, Electrical
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-9-417
- Zoro # G304073868
- UPC # 888434562628
- Country of Origin United States
- Category Identification Labels
Dimensions
Maximum Wire Diameter | 0.3 in |
Label Height | 1 7/16 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.15 in |
Printable Portion Height | 1/2 in |
Roll Width | 1 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.15 in to 0.3 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 1 7/16 in x 1 in |
Description
Label, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Translucent, Label Finish Matte, Label Height 1 7/16 in, Label Width 1 in, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Printer Series Compatibility BBP33, i3300, i5300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 120)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2960-6)
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- CONDOR Safety Vest, Orange/Red, S, Hook-and-Loop (491R80)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811 (86811)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- BRADY NFPA Label, Vinyl, 1-1/4 In.W, PK500 (121161)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- BRADY Label (B33-25-483-ANSIWA)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- Brady Safety Labels