Shop All Identification Labels
Brady
Label
Mfr # B33-76-423
Zoro # G704073826
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
- Color White
- Material Properties Halogen Free
- Inkjet Printable No
- Adhesive Properties Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-76-423
- Zoro # G704073826
- UPC # 888434561690
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 3 in |
Label Width | 4 in |
Label Size (HxW) - Blank Precut General Purpose | 3 in x 4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5M)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- BRADY Label (B33-26-417)
- NMC Used Oil Self-Laminating Label (HW38SL100)
- Brady Identification Labels