Shop All Identification Labels
Brady
Label
Mfr # B33-7-430
Zoro # G504078823
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, RoHS Compliant, UL Recognized
- Color Clear
- Product Type Thermal Transfer Printable Label
- Maximum Service Temperature 212 Degrees F
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-7-430
- Zoro # G504078823
- UPC # 888434564387
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 2 3/4 in |
Label Height | 1 1/4 in |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 3/4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hot Pink (10155231)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030M)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- BRADY Recycling Label, Vinyl, 10 In. H, PK5, 20774LFLS (20774LFLS)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- BRADY Label (B33-6-423)
- BRADY Brady 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2in X 5in, Blk/Orng/Wht (101950)
- BRADY Label, 3/5 In. W, Polyester, PK1000 (LAT-59-361-2.5)
- AMERICAN LABELMARK CO Non-RCRA Regulated Waste Label, Stock PVC free, Vinyl, 100/Pack (BWMV)
- Brady Safety Labels