Shop All Identification Labels
Brady
Label
Mfr # B33-7-413
Zoro # G604078914
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Color Light Gray
- Adhesive Adhesive
- Label Shape Rectangle
- Labels per Row 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-7-413
- Zoro # G604078914
- UPC # 888434561867
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1 1/4 in |
Label Width | 2 3/4 in |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 3/4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Light Gray, Label Finish Satin, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300SJ)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL (1503JFY2)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Virginia (WS-P-1218-Virginia)
- BRADY Danger Label, Information, PK8, 27416LS (27416LS)
- BRADY NFPA Label, 5x3, Self-Adhes. Paper, PK500 (99195)
- BRADY Machine/Equipment Label, English, PK5, 86246 (86246)
- BRADY Brady 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2in X 5in, Blk/Orng/Wht (101950)
- BRADY Label (B33-17-413)
- BRADY Reminder Label, 2 In. H, 4 In. W, PK25, 17744LS (17744LS)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262MXF-10PK)
- Brady Safety Labels