Shop All Identification Labels
Brady
Label
Mfr # B33-6-486
Zoro # G504095981
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, RoHS Compliant, UL Recognized
- Label Material Metallized Polyester
- For Print Method Thermal Transfer
- Label Finish Matte
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-6-486
- Zoro # G504095981
- UPC # 888434564103
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 3/4 in |
Label Width | 1 1/2 in |
Label Size (HxW) - Rating & Name Plate Labels | 3/4 in x 1 1/2 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Light Gray, Label Finish Matte, Label Height 3/4 in, Label Material Metallized Polyester, Label Width 1 1/2 in, Labels per Roll 3,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, S, PR (48UR52)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42244 (42244)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121094 (121094)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121088 (121088)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- Brady Identification Labels