Shop All Identification Labels
Brady
Label
Mfr # B33-55-413
Zoro # G204073937
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Color Light Gray
- For Print Method Thermal Transfer
- Maximum Service Temperature 230 Degrees F
- Label Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-55-413
- Zoro # G204073937
- UPC # 888434561881
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 2 in |
Label Width | 4 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Light Gray, Label Finish Satin, Label Height 2 in, Label Material Polyester, Label Width 4 in, Labels per Roll 750, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42244 (42244)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- BRADY Brady BMP61 Series R6200 Printer Ribbon, 2inW X 75'L, Black, (M61-R6210)
- BRADY Arc Flash Protection Label, 7 In. H, PK5 (121082)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89176 (89176)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Unrippable Vinyl (DL141BUV)
- Brady Safety Labels