Shop All Identification Labels
Brady
Label
Mfr # B33-53-8591-WT
Zoro # G204078864
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color White
- Labels per Roll 2,500
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
- Product Type Acrylic Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-53-8591-WT
- Zoro # G204078864
- UPC # 888434561379
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1/2 in |
Label Width | 2 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 2 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Glove, 2XL, PR (92743BPXXL)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT-NG-I3-6)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, L (61232)
- ANSELL VF, Gen-Purp Glove, 9, Navy, 20KJ41, PR (11-818VP)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- BRADY Hard Hat Emblem Label, Black/White (49560)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86265 (86265)
- BRADY Information Label, 7 In. H, PK5 (SV090E)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- DAYMARK Dissolvable Adhesive 2"x2" Square Item Date Use By Label, PK3000 (IT112438B)
- Brady Safety Labels