Shop All Identification Labels
Brady
Label
Mfr # B33-53-8591-BK
Zoro # G004073892
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color Black
- Printer Series Compatibility BBP33, i3300, i5300
- Label Finish Gloss
- Application Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-53-8591-BK
- Zoro # G004073892
- UPC # 888434561324
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 2 in |
Label Height | 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 2 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM PPE Construction DVD (V0000819ET)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- HY-KO Stop Sign, 24", PK2 (HW-65)
- URREA Fall protection harness 40/44 (USA3B)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 76237 (76237)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160 (96160)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Label (M21-17-423)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- Brady Safety Labels