Shop All Identification Labels
Brady
Label
Mfr # B33-325-498
Zoro # G604074008
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color White
- Label Height 2 1/2 in
- Label Thickness 0.0073 in
- Label Material Vinyl Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-325-498
- Zoro # G604074008
- UPC # 888434563557
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 2 1/2 in |
Label Width | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 2 1/2 in x 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Semi-Gloss, Label Height 2 1/2 in, Label Material Vinyl Cloth, Label Width 1 in, Labels per Roll 700, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Removeable and Repositionable Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303PB)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN19)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- BRADY Label, White, 1.000inWx0.500inH, 5000 Lbls (B33-59-727)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 (86185)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- Brady Safety Labels