Shop All Identification Labels
Brady
Label
Mfr # B33-26-417
Zoro # G504073880
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color Black on Translucent
- Indoor/Outdoor Usage Outdoor
- Printer Series Compatibility BBP33, i3300, i5300
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-26-417
- Zoro # G504073880
- UPC # 888434562659
- Country of Origin United States
- Category Identification Labels
Dimensions
Minimum Wire Diameter | 0.24 in |
Printable Portion Height | 3/4 in |
Roll Width | 2 1/2 in |
Label Width | 2 1/2 in |
Printable Portion Width | 2 1/2 in |
Label Height | 2 1/4 in |
Maximum Wire Diameter | 0.48 in |
For Wire Diameter | 0.24 in to 0.48 in |
Label Size | 2 1/4 in x 2 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 2 1/2 in |
Description
Label, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Translucent, Label Finish Matte, Label Height 2 1/4 in, Label Width 2 1/2 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Printer Series Compatibility BBP33, i3300, i5300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (KKC4PU-03-M)
- LACROSSE Size 13 Men's Steel Hip Wader, Black (109050)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY Label (B33-17-413)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82590 (82590)
- BRADY Microtag(r) Inspected Insr, Wht/R, PK100 (MIC-MTIUSA R)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86227 (86227)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Unrippable Vinyl (DL184UV)
- Brady Identification Labels