Shop All Identification Labels
Brady
Label
Mfr # B33-25-483-ANSIWA
Zoro # G404079005
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, RoHS Compliant, UL Recognized
- Adhesive Properties Permanent Adhesive
- Preprinted Text Warning
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-25-483-ANSIWA
- Zoro # G404079005
- UPC # 888434560990
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Width | 4 in |
Label Height | 6 in |
Label Size (HxW) - Preprinted Precut General Purpose | 6 in x 4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 6 in, Label Material Polyester, Label Width 4 in, Labels per Roll 250, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7x10 In., English, U1-1002-RD_10X7 (U1-1002-RD_10X7)
- EATON Strobe Light, White, 185 Candle Pwr, 60 FPM (CN125937)
- KINCO L Pigskin Leather Black/Gold Ski Gloves (901-L)
- NMC Red Tag 5S, Pk25 (RPT177)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86895 (86895)
- BRADY Label (B33-17-413)
- BRADY Machine/Equipment Label, Instruction, PK5, 86275 (86275)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87791 (87791)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- Brady Identification Labels