Shop All Identification Labels
Brady
Label
Mfr # B33-25-423
Zoro # G204095977
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
- Color White
- Label Height 6 in
- Printer Series Compatibility BBP33, i3300, i5300
- Recommended Ribbon B30-R6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-25-423
- Zoro # G204095977
- UPC # 888434561720
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 6 in |
Label Width | 4 in |
Label Size (HxW) - Blank Precut General Purpose | 6 in x 4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 6 in, Label Material Polyester, Label Width 4 in, Labels per Roll 300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- CONDOR Disp Lens Clng Stn, Lg, Antfg, Antstc (44X057)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Do Not Flush Paper Towels Sign, Portrait (OS-NS-A-710-V-17382)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- BRADY HMIG Label, 1-1/2 In. H, Paper, PK1000 (99186)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, (M21-750-427)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- BRADY Discard Tag, 7 x 4 in., PK100 (81992)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- Brady Identification Labels