Shop All Identification Labels
Brady
Label
Mfr # B33-20-423
Zoro # G004073847
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
- Color White
- Label Thickness 0.003 in
- Adhesive Adhesive
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-20-423
- Zoro # G004073847
- UPC # 888434561713
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 3 in |
Label Height | 5 in |
Label Size (HxW) - Blank Precut General Purpose | 5 in x 3 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 5 in, Label Material Polyester, Label Width 3 in, Labels per Roll 350, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- ERGODYNE Lime Class E Insulated Bibs, L (8928)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- BRADY Label (B33-76-483)
- BRADY White Water-Indicator Labels, 0.16" Dia. (WIL-1-350-5)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591 (82591)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- Brady Identification Labels