Shop All Identification Labels
Brady
Label
Mfr # B33-19-439
Zoro # G304073882
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Color White
- Material Properties High Adhesion
- Label Height 2 in
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-19-439
- Zoro # G304073882
- UPC # 888434560891
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 2 in |
Label Width | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 3 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 700, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties High Adhesion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc FR PVC Suit (2110FR-M)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Navy, 870-01 (870-01)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- BRADY Equipment Label, 3-1/2, 5 In. W, PK5 (86294)
- BRADY Information Label, 7 In. H, PK5 (SV090E)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- BRADY Label, 3/5 In. W, Polyester, PK1000 (LAT-59-361-2.5)
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- BRADY Container Label, 3 in Height, 7 in English, 60249 (60249)
- NEVS Veterinary Urinalysis Results Label 2" x 3" White w/Red (VW-0082)
- Brady Safety Labels