Shop All Identification Labels
Brady
Label
Mfr # B33-18-439
Zoro # G404078824
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Color White
- Maximum Service Temperature 176 Degrees F
- Material Properties High Adhesion
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-18-439
- Zoro # G404078824
- UPC # 888434560884
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1 in |
Label Width | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 3 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties High Adhesion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Debris Filter, Brown, Fiber, 1-1/2inH, PK10 (FLT699)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 130)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-2-PK (WOX-2-PK)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 (86185)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42263 (42263)
- NEVS Labeling Flag - Imprinted - Sign Here - Red - 9/16" x 2" (NEV81024)
- Brady Safety Labels