Shop All Identification Labels
Brady
Label
Mfr # B33-17-439
Zoro # G704073857
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Color White
- Application Component and Equipment Labeling, General Identification
- Label Thickness 0.0042 in
- Material Properties High Adhesion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-17-439
- Zoro # G704073857
- UPC # 888434560877
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1 in |
Label Width | 2 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 2 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Vinyl, Label Width 2 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties High Adhesion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 40x30 (P874NV 4030)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- BRADY Identification Label, 1-1/2In H, PK500, 30662 (30662)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- BRADY NFPA Label, 5x3, Self-Adhes. Paper, PK500 (99195)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60293)
- SMEAD Label, Bccrn, Endtab, ""7"", Pe Pk (SMD67377)
- Brady Safety Labels