Shop All Identification Labels
Brady
Label
Mfr # B33-17-413
Zoro # G804073986
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Color Light Gray
- Label Thickness 0.0034 in
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant
- Maximum Service Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-17-413
- Zoro # G804073986
- UPC # 888434561041
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1 in |
Label Width | 2 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 2 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Light Gray, Label Finish Satin, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4577/S/MAK)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- 2W INTERNATIONAL Chemical Suit, X-Large, Green (8035-SA XL)
- BRADY Machine/Equipment Label, Instruction, PK5, 86261 (86261)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- BRADY Label (B33-161-483-ANSIWA)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- NEVS Day Change IV Tubing Label - Change Thursday 7/8" x 3" Blue w/Black (NTUBE-TH)
- Brady Identification Labels