Shop All Identification Labels
Brady
Label
Mfr # B33-161-483-ANSIWA
Zoro # G504078953
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, RoHS Compliant, UL Recognized
- Indoor/Outdoor Usage Outdoor
- Maximum Service Temperature 248 Degrees F
- Material Properties Halogen Free
- Labels per Row 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-161-483-ANSIWA
- Zoro # G504078953
- UPC # 888434561065
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Width | 4 in |
Label Height | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 370, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Soft Slip-On Knee PadBlack, PR (260)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- 3M SPEEDGLAS Extended Coverage for Ears/Neck, Gray (06-0500-52)
- BOUTON OPTICAL Reading/Working Glss, +1.0, Clear, Plycrbnt (250-27-0010)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86161 (86161)
- BRADY Label (B33C-2000-435)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86276 (86276)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl (DL130UV)
- Brady Identification Labels