Shop All Identification Labels
Brady
Label
Mfr # B33-161-483-ANSIDA
Zoro # G104073938
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, RoHS Compliant, UL Recognized
- Minimum Service Temperature -40 Degrees F
- Recommended Ribbon B30-R6000
- Printer Series Compatibility BBP33, i3300, i5300
- Material Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-161-483-ANSIDA
- Zoro # G104073938
- UPC # 888434561010
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Height | 4 in |
Label Width | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 370, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (93-300)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- BRADY (M) HMIG CHEM ID AS (46881)
- BRADY Vinyl NFPA Label, 8"H X 3"W, PK500 (121162)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86227 (86227)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591 (82591)
- BRADY Label, 1-5/8 In. W, Polyester, PK2500 (LAT-56-361-2.5)
- BRADY Machine/Equipment Label, Instruction, PK5, 86878 (86878)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- Brady Safety Labels