Shop All Identification Labels
Brady
Label
Mfr # B33-13-423
Zoro # G504073828
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
- Color White
- Label Thickness 0.003 in
- Adhesive Properties Permanent Adhesive
- Product Type Thermal Transfer Printable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-13-423
- Zoro # G504073828
- UPC # 888434561607
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1/4 in |
Label Width | 1 1/4 in |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 1 1/4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 7,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (N9696L)
- 3M PROTECTA Dual-ring Tie-Off Adaptor (2190102)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363LE)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P (MIC-MTIGPI P)
- BRADY Label (B33-37-439)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- BRADY Label (M21-17-423)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754 (87754)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- SMEAD Label, Accs, ""T"", Gray, 100Ct Pk (SMD67190)
- Brady Safety Labels