Shop All Identification Labels
Brady
Label
Mfr # B33-12-422
Zoro # G104073877
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, RoHS Compliant, UL Recognized
- Color White
- Printer Series Compatibility BBP33, i3300, i5300
- Label Material Polyester
- Label Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-12-422
- Zoro # G104073877
- UPC # 888434561515
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 1/2 in |
Label Height | 7/16 in |
Label Size (HxW) - Blank Precut General Purpose | 7/16 in x 1/2 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 7/16 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD SAFETY STORE Spill Station Kit, Wall Mount (AB-WSB9)
- BULLARD Lithium Battery Pack (EVABAT1)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- HARRIS NFR Label, 1-1/2 In. H, Paper, PK1000 (LB131850)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY Label, 3/4inHx4-1/2inW, Polyester, PK25 (LID-3)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- BRADY Danger Label, Information, PK8, 27416LS (27416LS)
- BRADY Sign, 3inHx5inW, Vinyl (LOSV2)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121088 (121088)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- Brady Safety Labels