Shop All Identification Labels
Brady
Label
Mfr # B33-119-417
Zoro # G504073859
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color Black on Translucent
- Adhesive Adhesive
- Application Cable and Wire, Data and Communications, Electrical
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-119-417
- Zoro # G504073859
- UPC # 888434562635
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1 1/2 in |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Maximum Wire Diameter | 0.33 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 1 1/2 in |
Minimum Wire Diameter | 0.15 in |
For Wire Diameter | 0.15 in to 0.33 in |
Label Size | 1 1/2 in x 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Description
Label, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Translucent, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.33 in, Minimum Wire Diameter 0.15 in, Printer Series Compatibility BBP33, i3300, i5300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Oil Resist Cut Resist C100 Lined Goatskin 3" Gauntlet w/Impa, Size X2L (20-9-10753-X2L)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- ANSELL Ansell Polypropylene Glove Liners (222187 78-101)
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96165 (96165)
- NMC Emergency Id Name Emergency Contact Other Hard Hat Label, Pk25 (HH171)
- Brady Identification Labels