Shop All Identification Labels
Brady
Label
Mfr # B33-116-417
Zoro # G904073879
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color Black on Translucent
- Adhesive Adhesive
- Indoor/Outdoor Usage Outdoor
- Application Cable and Wire, Data and Communications, Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-116-417
- Zoro # G904073879
- UPC # 888434562581
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1 in |
Minimum Wire Diameter | 0.1 in |
Maximum Wire Diameter | 0.2 in |
Roll Width | 1 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Printable Portion Height | 3/8 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.1 in to 0.2 in |
Label Size | 1 in x 1 in |
Description
Label, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Translucent, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Printer Series Compatibility BBP33, i3300, i5300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Bl, Key Alike, PK6 (ALU-BLU-38ST-KA6PK)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-488)
- BRADY Haz Warning Lbl, 4-5/16inHx4-3/4inW, PK500 (63239)
- BRADY Identification Label, 3In H, PK500, 30665 (30665)
- BRADY Blank Labels, Blank, 5 In. W, PK10 (3020-BLANK)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- AVERY Color Label Dots Red (5790)
- Brady Identification Labels