Shop All Identification Labels
Brady
Label
Mfr # B33-10-417
Zoro # G804073900
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Color Black on Translucent
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
- Application Cable and Wire, Data and Communications, Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-10-417
- Zoro # G804073900
- UPC # 888434562673
- Country of Origin United States
- Category Identification Labels
Dimensions
Printable Portion Height | 1 in |
Minimum Wire Diameter | 0.44 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.88 in |
Roll Width | 1 in |
Label Width | 1 in |
Label Height | 3 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 3 3/4 in x 1 in |
For Wire Diameter | 0.44 in to 0.88 in |
Description
Label, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Translucent, Label Finish Matte, Label Height 3 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in, Printer Series Compatibility BBP33, i3300, i5300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Self-Retract Lifeline, w/Snap Hook, 11 (R430011)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8741)
- MOLDEX SparkPlugs Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, Multi-Color, 200 Pairs (6604)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- BRADY Label (B33-37-430)
- BRADY (M)HMIG CHEM ID AS (46880)
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- BRADY Label (B33C-2000-435)
- NMC Oxidizer Ghs Label (GHS2014AL2)
- Brady Safety Labels