Shop All Identification Labels
Brady
Label
Mfr # B30C-3000-434
Zoro # G904073930
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Standards 2015/863, CSA Certified, RoHS Compliant to 2011/65/EU, UL Recognized
- Color Silver
- Adhesive Adhesive
- Resistance Properties Abrasion-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-3000-434
- Zoro # G904073930
- UPC # 888434563861
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Roll Size | 3 in x 100 ft |
Label Size (WxL) | 3 in |
Label Width | 3 in |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Material Metallized Polyester, Material Properties Metallic Appearance, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, White, (19951)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475D09 (475D09)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811 (86811)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 (86185)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 99202 (99202)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- Brady Identification Labels