Shop All Identification Labels
Brady
Label
Mfr # B30C-3000-423
Zoro # G504073866
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Standards 2015/863, CSA Certified, RoHS Compliant to 2011/65/EU, UL Recognized
- Color White
- Label Material Polyester
- Material Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-3000-423
- Zoro # G504073866
- UPC # 888434561744
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Label Size (WxL) | 3 in |
Label Width | 3 in |
Roll Size | 3 in x 100 ft |
Description
Label, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Halogen Free, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier Set X2, Yellow "Caution" (PL4282)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, 2XL (BW4020)
- LYLE Clearance Marker Traffic Sign, 12 in H, 6 in W, Aluminum, Vertical Rectangle, No Text, OM-3R-6HA (OM-3R-6HA)
- ALTA Elbow Pads, Soft Style, PR (53112.00)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87782 (87782)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGP R (MIC-MTIGP R)
- BRADY Equipment Label, 3-1/2, 5 In. W, PK5 (86294)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- Brady Identification Labels