Shop All Label Maker & Printer Accessories
Brady
Label Attachment System Accessories ALF Tweezers
Mfr # 152185
Zoro # G008584554
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ALF14-25;ALF19
- Width 0.252 in
- Length 0.51 in
- Color Silver, Gray, Silver
- Height 4.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152185
- Zoro # G008584554
- UPC # 888434559260
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 0.252 in |
Length | 0.51 in |
Height | 4.02 in |
Size | 4.02 in H x 0.252 in W x 0.51 in D |
Details
Item | Applicator |
For Use With | ALF14-25;ALF19 |
Color | Silver, Gray, Silver |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Lean and 5S Labeling |
Description
These tweezers are used to pick up the presented label and to assist with loading material. For use with the ALF14-25 Label Feeder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- SIGNATURE MODELS 1941 GMC Fire Engine Truck Red 1-32 Diecast Model Car (SI94990)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- REDI-TAG Redi-Tag® Permanent Write-On Index Tabs, 7/16" x 1", White, 104 Tabs/Pack (31000)
- BRADY Printer Case (M211-HC)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- BRADY Printer Roller (153663)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/White (HGeS2315PK)
- Brady Label Maker & Printer Accessories