Shop All Label Maker & Printer Accessories
Brady
Label Attachment Accs ALF14-55 Adapter for Juki
Mfr # 306793
Zoro # G508583484
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-55
- Width 70 in
- Length 1.69 in
- Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification
- Height 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 306793
- Zoro # G508583484
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 70 in |
Length | 1.69 in |
Height | 4.57 in |
Size | 4.57 in H x 70 in W x 1.69 in D |
Details
Item | Label Feeder |
For Use With | ALF14-55 |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification |
Description
Use this ALF14-55 Adapter arm to help track assets during manufacturing. It removes labels and provides them to a Juki Feeder machine for automated pickup. Provides labels to machines in precisely-defined positions. Use for circuit board, component, electrical and general purpose labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- FISCH Pen Drill (FSN-322641)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY Printer Kit (M211-KIT)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY AC Adapter, 110V (M210-AC)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- Brady Labels & Label Makers