Shop All Label Maker & Printer Accessories
Brady
Label Attachment Accs ALF14-55 Adapter for ASM Siplace X and E-by Series
Mfr # 198686
Zoro # G508583477
product price: $2,438.99
/ea
Free Shipping & Returns
$2,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-55
- Width 55 in
- Length 2.87 in
- Height 5 in
- Size 5 in H x 55 in W x 2.87 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 198686
- Zoro # G508583477
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 55 in |
Length | 2.87 in |
Height | 5 in |
Size | 5 in H x 55 in W x 2.87 in D |
Details
Item | Label Feeder |
For Use With | ALF14-55 |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification |
Description
Use this ALF14-55 Adapter arm to help track assets during manufacturing. It removes labels and provides them to ASM Siplace X and E-by Series machines for automated pickup. Provides labels to machines in precisely-defined positions. Use for circuit board, component, electrical and general purpose labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- EVERKI USA Glide Laptop Backpack, Fits Up To 17.3 (EKP129)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BRADY Printer Roller (153663)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Silver (TZeS951)
- Brady Labels & Label Makers