Shop All Label Maker & Printer Accessories
Brady
Label Attachment Accs ALF14-40 Adapter for FUJI NXT1, 2, 3, AIM, AIMEX, AIMEX2, 2S
Mfr # 198687
Zoro # G808583511
product price: $2,578.99
/ea
Free Shipping & Returns
$2,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-40
- Width 70 in
- Length 3.07 in
- Height 7.09 in
- Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 198687
- Zoro # G808583511
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 70 in |
Length | 3.07 in |
Height | 7.09 in |
Size | 7.09 in H x 70 in W x 3.07 in D |
Details
Item | Label Feeder |
For Use With | ALF14-40 |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification |
Description
Use this ALF14-40 Adapter arm to help track assets during manufacturing. It removes labels and provides them to FUJI NXT1,2,3, AIM, AIMEX, AIMEX2, 2S machines for automated pickup. Provides labels to machines in precisely-defined positions. Use for circuit board, component, electrical and general purpose labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- OASIS Steam Indicator Strips, 4in, 250PK (200100)
- SWINGLINE Easy Touch 3-7 Hole Punch, 9/32", Black (A7074150E)
- BRADY Battery, Chemistry Lithium-Ion (M210-BATTERY)
- BRADY Printer Roller (153663)
- BRADY AC Adapter, 110V (M210-AC)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Printer Case (M211-HC)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- LEXMARK Lexmark 40X5413-OEM C540 Exit Sensor (40X5413-OEM)
- Brady Labels & Label Makers