Shop All Personal Protective Equipment Signs
Brady
Label, Arc Flash, PK5
Mfr # 101950
Zoro # G4825667
product price: $15.29
/pk 5, $3.06/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning Arc Flash Hazard Appropriate PPE Required
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 101950
- Zoro # G4825667
- UPC # 754473008895
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, L, 9" L, PR (FFTAB-72-010)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- BRADY Caution Sign, 10" HX14" W, Aluminum, Legend: PPE Required Hard Hat Safety Glasses Hearing Protection (131967)
- BRADY Arc Flash Protection Label, PK5, 99455 (99455)
- BRADY Arc Flash Protection Label, PK5, 99454 (99454)
- BRADY Caution Sign, 7"HX10"W, Plastic, Sign Legend Color: Black (131993)
- BRADY Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (22594)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- NMC Danger Caustic Wear Protective Equipment, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D238P)
- Brady Signs