Shop All Printer Labels
Brady
Label and Ribbon Cartridge, Vinyl
Mfr # M4C-375-595-WT-BK
Zoro # G910037834
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Indoor/Outdoor Usage Outdoor
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Standards RoHS Compliant
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4C-375-595-WT-BK
- Zoro # G910037834
- UPC # 888434592700
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Vial/Tube Size | 0.6 ml |
Roll Length | 25 ft |
Label Width | 3/8 in |
Description
Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 3/8 in, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size 0.6 ml, For Print Method Thermal-Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- ZORO SELECT Literature Mailers, 7" x 7" x 2", White, 50/Bundle (55VK25)
- LABELWORKS PX Label Tape, Blck/Wht, Strng Adhsive, 3/4" W (218IBWPX)
- HY-KO 1" Binder Ring (KB118)
- BRADY LaserTab Polyester Lbls 0.5 in H x 0.5 in W White 41/PK (LAT-46-707-10)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W, Vinyl (3430-B)
- BRADY Self-Laminating Label, Matte, 1 1/4 in H (M4-143-417)
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- Brady Printer Labels