Shop All Printer Labels
Brady
Label and Ribbon Cartridge, Polyester
Mfr # M5-131-494-RD
Zoro # G910037841
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Label Height 1/2 in
- Application Component and Equipment Labeling, Laboratory Labeling
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-131-494-RD
- Zoro # G910037841
- UPC # 888434593332
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1/2 in |
Vial/Tube Size | 2 to 8 ml |
Label Width | 1 in |
Description
Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Red, White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 2 to 8 ml, For Print Method Thermal-Transfer, Material Series B-494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 PK (2101972)
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- CHAMPION SPORTS Contoured Plastic Scooter with Handles (PGH1216)
- BRADY Printer Label Roll, Vinyl, 2-1/4" W (J50C-2250-2595)
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- BRADY Self-Laminating Label, Matte, 1 1/4 in H (M4-143-417)
- SMEAD Label, Alphabetic, Color-Coded, Letter T, Red, 500/Roll (67090)
- Brady Printer Labels