Shop All Right-To-Know and Hazardous Materials
Brady
Label, 7in. H x 10in. W, PK5
Mfr # 121456
Zoro # G7499125
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated Yes
- Hazard Communication Standard NFPA
- Standards UNSPC 55121606, Compliant with Directive 2011/65/EU and 2015/863, Globally Harmonized System (GHS)
- Shape Rectangle
- Legend NFPA Right to Know Hazardous Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121456
- Zoro # G7499125
- UPC # 754473707989
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 10 in |
Height | 7 in |
Details
Laminated | Yes |
Hazard Communication Standard | NFPA |
Standards | UNSPC 55121606, Compliant with Directive 2011/65/EU and 2015/863, Globally Harmonized System (GHS) |
Shape | Rectangle |
Legend | NFPA Right to Know Hazardous Chemical |
Self-Adhesive | Yes |
Material | Vinyl |
Indoor/Outdoor Usage | Indoor/Outdoor |
Language | English |
Legend/Background Color | Black/Blue/Red/Yellow/White |
Item | Label |
Background Color | White |
Product Type | NFPA Label |
Adhesive Material | Acrylic |
Adhesive | Adhesive |
Lamination Type | Not Laminated |
Minimum Service Temperature | -4 Degrees F |
Maximum Service Temperature | 167 Degrees F |
Preprinted Text | Consult Corresponding MSDS For Further Hazardous Information and Instructions |
Adhesive Properties | Permanent Adhesive |
Package Type | Pack |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 7 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- ZORO SELECT Incandescent Bulb, 130V 25W, PK10 (SSMABT1513025G)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (CSA) (48-73-5062)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 (76221)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536VLS)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- BRADY NFR Sign Kit, Magnetic Vinyl, 12x12 (99437)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- Brady Right-To-Know and Hazardous Materials