Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 5/8 in W, Outdoor, White
Mfr # M7C-625-422
Zoro # G808260955
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Width 5/8 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Includes Roll of 50 Feet
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-625-422
- Zoro # G808260955
- UPC # 888434588314
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5/8 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 5/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 2" W, 6" H, White (60DX21)
- MTS SAFETY Raincoat 49", Reflectve Strip, Zipprd, L (A-493-3M-L)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121124)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / NiteGlow-Roll (GLO.0260.R)
- BRADY Label, White, Labels/Roll: 300 (B30-241-595-BLNKWT)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-750-595-BK-WT)
- BRADY Label, Yellow, Labels/Roll: 500 (THTEP-176-593-.5YL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- Brady Safety Labels