Shop All Label Maker Ribbons
Brady
Label, 5/16 in W, Indoor, White
Mfr # M6C-318-498
Zoro # G208434444
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 5/16 in
- Adhesive Material Vinyl
- Minimum Service Temperature -40 Degrees F
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-318-498
- Zoro # G208434444
- UPC # 888434599617
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 5/16 in |
Roll Length | 30 ft |
Description
Label, Adhesive Properties Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Repositionable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- HONEYWELL UVEX Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series (S3992X)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Label, 1 3/4 in W, Clear; White (M6-87-427)
- Brady Safety Labels