Shop All Right-To-Know & SDS Signs
Brady
Label, 5 in Height, 3 in Width
Mfr # 121442
Zoro # G0974075
product price: $69.45
/pk 50, $1.39/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger/Caution
- Width 3 in
- Height 5 in
- Retroreflective Grade Not Retroreflective
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121442
- Zoro # G0974075
- UPC # 754473707835
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 3 in |
Height | 5 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Height 5 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Danger Eye Protection Required Danger Hand Protection Required, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- KINCO Leather Gloves, Insulated, LimeGreen, XL, PR (1939KW-XL)
- VIKING Open Road 150D Suit - Black (2900BK-L)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14944)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- BRADY Forms, OSHA 300A Log (OR300A)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48871)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (99204)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- Brady Right-To-Know & SDS Signs