Shop All Identification Labels
Brady
Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5
Mfr # 145972
Zoro # G1893328
product price: $17.75
/pk 5, $3.55/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 6 in
- Height 4 in
- Subject Matter Personal Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145972
- Zoro # G1893328
- UPC # 754473547608
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash and Shock Hazard/Nominal System Voltage/Arc Flash Boundary/Restricted Approach/Limited Approach� etc, Sign Legend Style Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (3000354)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96165 (96165)
- BRADY Brady Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White (101517)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147R (HH147R)
- Brady Safety Labels