Shop All Label Maker Ribbons
Brady
Label, 4 in W, White
Mfr # M7-38-483
Zoro # G708434692
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Indoor/Outdoor Usage Indoor
- Roll Width 4 in
- Labels per Roll 100
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-38-483
- Zoro # G708434692
- UPC # 888434589526
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 4 in |
Label Height | 1 29/32 in |
Label Width | 4 in |
Roll Size (WxL) - Blank Precut General Purpose | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE90239)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.00 Diopter (BKH20)
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6810-WT)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- Brady Label Maker Ribbons