Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 4 in W, White
Mfr # M7-38-423
Zoro # G508260620
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 100
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 100 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-38-423
- Zoro # G508260620
- UPC # 888434589540
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Roll Width | 4 in |
Label Height | 1 29/32 in |
Roll Size (WxL) - Circuit Board Labels | 4 in |
Label Size (HxW) - Circuit Board Labels | 1 29/32 in x 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X48 Lth Bib Apron (4248)
- BRK Smart Relay, Wire-In, AC Power (RM4)
- HEXARMOR XP 4, Point Chin Strap, For Use With Hard Hats Black (17-11001)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-201 L)
- BRADY Label, 3 in W, White (M7-37-423)
- BRADY Label, Silver, Labels/Roll: 750 (PTL-15-428)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- BRADY Label Roll, White, Labels/Roll: 2000 (J20-59-7425J)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- BRADY Sleeve, Rectangle, White, 7/16" W (BM-187-175-342-4)
- Brady Label Maker Tapes, Labels, Signs & Tags