Shop All Label Maker Ribbons
Brady
Label, 4 in W, White
Mfr # M7-23-423
Zoro # G308434641
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Minimum Service Temperature -94 Degrees F
- Label Shape Rectangle
- Label Height 1 in
- Compatible Mfr Part Number BMP71, M710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-23-423
- Zoro # G308434641
- UPC # 888434590010
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Roll Width | 4 in |
Label Width | 4 in |
Label Size (HxW) - Circuit Board Labels | 1 in x 4 in |
Roll Size (WxL) - Circuit Board Labels | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- 3M Fire Barrier Sealant, 10.1 oz., Yellow (IC-15WB+-10.1OZ)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-10)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12M, PR (804-6379 12M)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Blue/Red (B30-R10000-RB-16)
- BRADY Label, 4 1/8 in W, Black; Orange; White (BM7C-2000-854-WAR)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- Brady Safety Labels