Shop All Label Maker Ribbons
Brady
Label, 4 in W, Red; White
Mfr # M7-38-483-DANGER
Zoro # G208434543
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Adhesive Properties Permanent Based Based
- Label Color Red, White
- Label Media Format Die-cut
- Secondary Label Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-38-483-DANGER
- Zoro # G208434543
- UPC # 888434604748
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 4 in |
Label Height | 1 29/32 in |
Roll Width | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 1 29/32 in x 4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-510)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size L, PR (GL609CL)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- Brady Label Maker Ribbons