Shop All Chemical, Gas & Hazardous Material Signs
Brady
Label, 4 in Height, 7 in Width
Mfr # 60334
Zoro # G5584485
product price: $43.29
/pk 25, $1.73/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Write on Surface Yes
- Material Polyester
- Height 4 in
- Legend No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60334
- Zoro # G5584485
- UPC # 754473603342
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 4 in |
Width | 7 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Health Flammability Reactivity Protective Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- HARRIS INDUSTRIES Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR (2X90FT NATUR)
- PLASTICADE Panel, Vertical, Park. Closed (4100-BK-PARK2)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Hazardous Materials Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 38770 (38770)
- BRADY Drum Label, 3-1/2" Height, 5" Width (85451)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 126380 (126380)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- ACCUFORM UTILITY PIPELINE MARKING FMF100RD (FMF100RD)
- Brady Chemical, Gas & Hazardous Material Signs