Shop All Label Maker Ribbons
Brady
Label, 4 1/8 in W, Red; White
Mfr # BM7C-2000-855-DAN
Zoro # G508434946
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Label Material Polyester
- Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Labels per Roll 225
- Application Facility Identification, General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM7C-2000-855-DAN
- Zoro # G508434946
- UPC # 888434590997
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 2 in |
Label Width | 4 1/8 in |
Roll Width | 4 1/8 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 1/8 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 in x 4 1/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 4 1/8 in, Labels per Roll 225, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Harsh Environment, Material Series B-855, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- MASTER LOCK Wall Switch Lockout, For Paddle/Toggle Switch Type, 5/16 in Padlock Shackle Diameter, Red (496B)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- Brady Safety Labels