Shop All Label Maker Ribbons
Brady
Label, 4 1/8 in W, Red; White
Mfr # BM7C-2000-854-DAN
Zoro # G408434985
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Label Material Polyester
- Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Label Width 4 1/8 in
- Includes Roll of 225 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM7C-2000-854-DAN
- Zoro # G408434985
- UPC # 888434590942
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 4 1/8 in |
Label Height | 2 in |
Roll Width | 4 1/8 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 1/8 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 in x 4 1/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 4 1/8 in, Labels per Roll 225, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Metallic, Material Properties Harsh Environment, Metal Detectable, Material Series B-854, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Black Riding Coat, 4X-Large (40-20 BK 4XL)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, LG, 25/Qty (TY127SWHLG002500)
- BRADY Label, 1 in W, Outdoor, Yellow (BM7C-1000-584-YL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- Brady Safety Labels