Shop All Label Maker Ribbons
Brady
Label, 4 1/8 in W, Black, Yellow and White
Mfr # BM7C-2000-854-CAU
Zoro # G508434939
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 225
- Includes Roll of 225 Labels
- Adhesive Adhesive
- Label Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM7C-2000-854-CAU
- Zoro # G508434939
- UPC # 888434590935
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 4 1/8 in |
Label Height | 2 in |
Roll Width | 4 1/8 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 1/8 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 in x 4 1/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Yellow, White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 4 1/8 in, Labels per Roll 225, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Metallic, Material Properties Harsh Environment, Metal Detectable, Material Series B-854
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XL)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Black (6806)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (N10590)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- BRADY Label, Black/Red on White, 4" W, 1 29/32" H (M6-38-595-DANGER)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 3/4 in W, Clear; White (BM-30-427)
- BRADY Label, 2 in W, Clear; White (M6-107-427)
- Brady Safety Labels