Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3/8 in W, White
Mfr # M6-3-423
Zoro # G608260551
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 500
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Adhesive Adhesive
- Includes Roll of 500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-3-423
- Zoro # G608260551
- UPC # 888434601020
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3/8 in |
Label Height | 3/8 in |
Roll Width | 3/8 in |
Roll Size (WxL) - Blank Precut General Purpose | 3/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 3/8 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9676S)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-8425-FT)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113119)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green (M21-750-595-GN)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- Brady Safety Labels