Shop All Label Maker Ribbons
Brady
Label, 3/8 in W, Outdoor, White
Mfr # M7C-375-422
Zoro # G208434963
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Width 3/8 in
- Includes Roll of 50 Feet
- Adhesive Adhesive
- Compatible Mfr Part Number BMP71, M710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-375-422
- Zoro # G208434963
- UPC # 888434588628
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 3/8 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 3/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 10, Brown, PR (W191077)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-M)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R4309)
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- BRADY Label, 29/32 in W, White (M6-13-423)
- Brady Label Maker Ribbons